missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VITLAB™ SAN Tall Form Graduated Cylinders, Class B

These Class B VITLAB™ SAN Tall Form Graduated Cylinders feature molded graduations with ring marks at major increments for excellent readability.

Brand:  BrandTech™ 65291

Additional Details : Weight : 2.01000kg

 View more versions of this product

Product Code. 15741996

  • 1495.00 SEK / Pack of 6
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • Made of crystal-clear Styrene Acrylonitrile (SAN).
  • Hexagonal base with bottom studs provides high stability and resists rolling.
  • Thermal stress up to 60°C does not cause tolerance limits to be permanently exceeded.
Specifications

Specifications

±10 mL
6 Pk.
To Contain
10 mL
Non-sterile
415 mm
DIN 12681, ISO 6706
Class B
76 mm
Round
Hexagonal
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers