missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-K12 Refrigerated Heating Bath
An economic solution for controlling the temperature of objects directly within the thermostat bath. The units are suitable for a number of typical heating and cooling tasks such as sample temperature control, materials testing, quality control, and analyses
Brand: HUBER 2009.0002.01
Description
CC-K12 with controller 'Pilot ONE'- Refrigerated Heating Bath
- Temperature range: -20°C to 200°C
- Cooling capacity (20°C): 0.25kW
- Cooling capacity (0°C): 0.2kW
- Heating capacity: 1,8-2,1 kW
- Pressure pump max.: 27L/min / 0.7bar
- Suction pump max.: 22L/min / 0.4bar
- Bath volume: 12L
- Power supply: 220-240V 1∼/2∼ 50/60Hz. With natural refrigerant.
Specifications
20°C at 0.25 kW, 0°C at 0.2 kW, -10°C at 0.12°CkW, to 20°C (at 0.05 kW) | |
-20°C to +200°C | |
RS232 Interference, MPC Controller, Natural Refrigerant | |
CC-K12 | |
3/FL | |
3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components | |
430 mm | |
220/240 V |
Circulation | |
TFT | |
1.8-2.1 kW | |
27 L/min ; 0.7 bar Pressure. 22 L/min ; 0.4 bar Suction | |
±0.02°C | |
350 mm | |
29 kg | |
50/60 Hz |