missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manta Diagnostics™ Funnel, Base Support and Clip
Funnel with base support and clip
2235.00 SEK - 4190.00 SEK
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16614822
|
Manta Diagnostics™
AL7 |
300 mL |
2235.00 SEK
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
16604822
|
Manta Diagnostics™
AL6 |
500 mL |
2515.00 SEK
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
16694812
|
Manta Diagnostics™
AL5 |
1000 mL |
4190.00 SEK
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
300 mL, 500 mL, and 1 L options availableSpecifications
Glass | |
Autoclavable | |
No | |
1 |