Learn More
Thermo Scientific™ 0.1 mL Individual UTW Tubes
Ultra thin wall individual PCR tubes with attached flat caps.
Brand: Thermo Scientific™ TUC0011
Additional Details : Weight : 0.20000kg
Description
UTW vessels have walls that are 0.15 mm thin where it matters the most - at the contact point between the thermal cycler block and the reactants. Thinner walls offer less thermal resistance for transferring heat from the block to the sample within the tube. This results in the ability to perform very rapid protocols by reducing incubation times during PCR.
HIghlights- Caps form a secure seal, yet are easy to open and close
- Compatible with thermal cyclers accepting low-profile 0.2mL tubes
- Ultra Thin Wall (UTW) low profile for fast PCR applications, compatible with the 24-well Piko Thermal Cycler and PikoReal Real-Time PCR System
Specifications
Clear | |
White | |
With attached optical flat caps | |
Tube |
Certified free from human DNA, RNases, and DNases.