missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 0.36mm PEEKsil™ Tubing

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

Brand:  Trajan Scientific and Medical™ 0624373

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15208793

  • 1058.69 SEK / Pack of 2


Call for latest availability.
+46 (0)31 352 32 30

Add to basket

Description

Description

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors
Specifications

Specifications

2/Pk.
0.025 mm
150 m
PEEKsil Tubing 0.36mm OD x 0.025mm ID x 150mm Length
Videos
Documents