Learn More
1,2-Propanediol, 98+%, Thermo Scientific Chemicals
Use promo code "21615" to get your promotional price.
Description
1,2-Propanediol is used in antifreeze and deicing solutions for cars, boats and aircraft. It is also used to create harmless, artificial smoke for training and theatrical purposes. It is used as a humectant solvent and preservative in food. It acts as a solvent for paints and plastics. Further, it is used in the manufacturing of lactic acid by green catalytic oxidation, propanal and propylene carbonate. It is also employed in veterinary medicine as an oral treatment for hyperketonaemia in ruminants. In addition to this, it reacts with propylene oxide to prepare oligomers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1,2-Propanediol is used in antifreeze and deicing solutions for cars, boats and aircraft. It is also used to create harmless, artificial smoke for training and theatrical purposes. It is used as a humectant solvent and preservative in food. It acts as a solvent for paints and plastics. Further, it is used in the manufacturing of lactic acid by green catalytic oxidation, propanal and propylene carbonate. It is also employed in veterinary medicine as an oral treatment for hyperketonaemia in ruminants. In addition to this, it reacts with propylene oxide to prepare oligomers.
Solubility
Miscible with water, benzene, acetone, chloroform and ether. Immiscible with fixed oils.
Notes
Hygroscopic. Incompatible with acid chlorides, acid anhydrides, oxidizing agents, chloroformates and reducing agents.
Specifications
Melting Point | -60°C |
Density | 1.036 |
pH | Neutral |
Boiling Point | 186°C to 188°C |
Flash Point | 107°C (225°F) |
Odor | Nearly Odorless |
Refractive Index | 1.432 |
Quantity | 500 g |
Beilstein | 1340498 |
Sensitivity | Hygroscopic |
Show More |
RUO – Research Use Only