missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
1,3,5-Tribenzoylbenzene, 96%, Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
1 g
5 g
Förpackningsstorlek:
1g
5g
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is used as a ligand in the synthesis and characterization of three new coordination polymers from the tritopic ligand.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is used as a ligand in the synthesis and characterization of three new coordination polymers from the tritopic ligand.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifikationer
Specifikationer
| Kemiskt namn eller material | 1,3,5-Tribenzoylbenzene |
| Smältpunkt | 114°C to 121°C |
| Kvantitet | 1 g |
| Beilstein | 1891480 |
| Synonym | 1,3,5-tribenzoylbenzene, benzene-1,3,5-triyltris phenylmethanone, 1,3,5-tribenzoyl benzene, methanone,1,3,5-benzenetriyltris phenyl, methanone, 1,3,5-benzenetriyltris phenyl, acmc-1ckhm, 3,5-dibenzoylphenyl-phenylmethanone, 3,5-dibenzoylphenyl phenyl methanone, 3,5-bis phenylcarbonyl phenyl phenyl ketone |
| Formel vikt | 390.44 |
| Procent renhet | 96% |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering