missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/4 in. Graphite Fittings
Provide leak-free system connections. Trajan Scientific and Medical 1/4 in. Graphite Fittings leads to improved chromatography for non-MS systems.
695.00 SEK - 705.00 SEK
Specifications
Material | Graphite |
---|---|
Size (Metric) | 9.5 mm x 4.6 mm |
Size (Metric) Fitting | 1/4 in. |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
15208873
|
Trajan Scientific and Medical™
072617 |
5/16 in. |
705.00 SEK
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15298863
|
Trajan Scientific and Medical™
0726151 |
1/8 in. |
695.00 SEK
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
Specifications
Graphite | |
9.5 mm x 4.6 mm | |
1/4 in. | |
10/Pk. |