missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Methyl-2-pyrrolidinone, Spectrophotometric Grade, 99.5+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
4 L
4 x 1 L
Description
1-methyl-2-pyrrolidinone, is useful for spectrophotometry, chromatography and ICP-MS detection. It is useful for the chemical functionalization of graphene sheets by solvothermal reduction of graphene oxide. It is also useful for pharmaceutical and different industrial applications due to its broad solvency and low volatility.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Maximum level of impurities: Evaporation residue 6ppm, H2O 0.05%
Specifications
Melting Point | °C to 24°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.033 |
Boiling Point | 204°C |
Quantity | 1 L |
Flash Point | 86°C (187°F) |
Ignition Point | 270°C (518°F) |
Odor | Amine-like |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- 1-Methyl-2-pyrrolidinone, Spectrophotometric Grade
- Danger
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 1B
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H360D-May damage the unborn child.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : 1-Methyl-2-pyrrolidone
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'