missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Methyl-2-Pyrrolidinone, Extra Pure, SLR, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
25 L
Packaging:
Amber Glass Bottle
Metal Can
Specifications
pH | 7.7 to 8.0 |
Melting Point | -24°C |
Color | Colorless |
Boiling Point | 202°C |
Quantity | 100 mL |
Packaging | Amber Glass Bottle |
Vapor Pressure | 0.7mbar 25 |
Safety and Handling
Product Identifier
- N-Methyl-2-pyrrolidone
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 1B
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H360D-May damage the unborn child.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'