Läs mer
1-Triethylsilyl-4-triethylsilyloxy-1-butyne, 97%
Beskrivning
1-Triethylsilyl-4-triethylsilyloxy-1-butyne is used as pharmaectical intermediates.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1-Triethylsilyl-4-triethylsilyloxy-1-butyne is used as pharmaectical intermediates.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifikationer
Specifications
| Kemiskt namn eller material | 1-Triethylsilyl-4-triethylsilyloxy-1-butyne |
| Kvantitet | 5 g |
| Linjär formel | (CH3CH2)3SiOCH2CH2C≡CSi(CH2CH3)3 |
| IUPAC-namn | triethyl(4-triethylsilylbut-3-ynoxy)silane |
| Formel vikt | 298.62 |
| Procent renhet | 97% |
| Densitet | 0.834 |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.