missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ -10 to +110 Eco Therm Immersion Laboratory Thermometer
Green spirit thermometers filled with non toxic expansion liquid.
277.00 SEK - 328.00 SEK
Specifications
Length (Metric) | 305 mm |
---|---|
Material | Glass |
Thermometer Fill | Green Spirit |
Product Type | Laboratory Immersion Thermometer |
Max. Temperature (Metric) | 110°C |
Product Code | Brand | Immersion Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Immersion Type | Price | Quantity & Availability | |||||
15402695
|
Fisherbrand™
|
Total Immersion |
277.00 SEK
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15462685
|
Fisherbrand™
|
Partial Immersion |
328.00 SEK
Pack of 10 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Quality and resolution make these ideal substitute for general purpose mercury thermometers
- Each thermometer is fitted with Brannan non roll end cap
- Cap has integral ring to allow the thermometer to be suspended and is supplied in protective PVC packaging
Specifications
305 mm | |
Green Spirit | |
110°C | |
-10°C to +110°C | |
1° |
Glass | |
Laboratory Immersion Thermometer | |
-10°C | |
±1.5°C |