missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11403Z Series Gridded Sterile Cellulose Nitrate (CN) Membrane Filters
4580.00 SEK - 4630.00 SEK
Specifications
Color | White |
---|---|
Filter Type | Membrane Filter |
Material | Cellulose Nitrate |
Material (Membrane) | Cellulose Nitrate |
Pore Size | 1.2 μm |
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
11760786
|
Sartorius™
11403Z-47----SCM |
47 mm |
4580.00 SEK
Pack of 300 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11770786
|
Sartorius™
11403Z-50----SCM |
50 mm |
4630.00 SEK
Pack of 300 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Specifications
White | |
Cellulose Nitrate | |
1.2 μm | |
For colony counting, particle testing and microscopy | |
300 Pack | |
Membrane Filter |
Membrane Filter | |
Cellulose Nitrate | |
Sterile | |
Black | |
115 to 145 μm |