missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 12303 Series Non-sterile Cellulose Acetate (CA) Membrane Filters
Brand: Sartorius™ 12303--50------N
Additional Details : Weight : 0.10000kg
Specifications
Autoclavable | |
White | |
Cellulose Acetate | |
1.2 μm | |
320mL/min./cm2/bar | |
25/Pk | |
Membrane Filter | |
50 mm |
0.8bar | |
Membrane Filter | |
Cellulose Acetate | |
Non-sterile | |
For use in pressure filtration devices | |
140 μm | |
50 mm |