missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Oakton™ pH and pH/Conductivity Electrode Replacements, pH/Temp Combination Electrode; Single-Junction, Epoxy
Replace Oakton™ pH and pH/Conductivity Electrodes when they break, no longer hold calibration, cannot be rehydrated, or are not compatible with your sample.
Brand: Cole-Parmer™ 35811-71
Additional Details : Weight : 0.13000kg
Description
Handy replacement and accessory itemsSpecifications
BNC/ATC | |
Epoxy | |
0°C to 80°C | |
Unknown | |
Oakton pH 5, pH 6, pH 510, Ion 510, pH 1100, pH 2100 | |
None | |
32°F to 176°F | |
1 Year | |
36 in. | |
0.96 m | |
12 mm |
Single | |
0 to 14 | |
pH/Temperature Electrode | |
Ideal for field, clean water, general purpose applications | |
Electrode | |
Oakton electrode storage solution or a 2 to 4mol/L KCl solution | |
Round | |
5.12 in. | |
130 mm | |
0.47 in. |