missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
2,4,5-Trifluorobenzaldehyde, 97%, Thermo Scientific™
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is a reactant in the enantioselective synthesis of (R)-selegiline, an anti-Parkinson′s drug, (S)-benzphetamine, an anti-obesity agent, and (S)-sitagliptin, an anti-diabetic drug.
Solubility
Not miscible or difficult to mix in water.
Notes
Store away from air and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is a reactant in the enantioselective synthesis of (R)-selegiline, an anti-Parkinson′s drug, (S)-benzphetamine, an anti-obesity agent, and (S)-sitagliptin, an anti-diabetic drug.
Solubility
Not miscible or difficult to mix in water.
Notes
Store away from air and oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifica
Specifica
| Kemiskt namn eller material | 2,4,5-Trifluorobenzaldehyde |
| Densitet | 1.408 |
| Kokpunkt | 174°C |
| Flampunkt | 58°C (136°F) |
| Brytningsindex | 1.482 |
| Kvantitet | 1 g |
| UN-nummer | UN1989 |
| Beilstein | 8479631 |
| Känslighet | Air Sensitive |
| Löslighetsinformation | Not miscible or difficult to mix in water. |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?