missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,5-Dimethylbenzaldehyde, 98%, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
Description
2,5-Dimethylbenzaldehyde is useful for building asymmetric top molecules. 2,5-DMBA has also been used to analyze vehicle carbon emissions.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,5-Dimethylbenzaldehyde is useful for building asymmetric top molecules. 2,5-DMBA has also been used to analyze vehicle carbon emissions.
Solubility
Not miscible in water.
Notes
Air Sensitive. Store under dry inert gas. Do not expose to air. Incompatible with Air, strong bases, strong oxidizing agents.
2,5-Dimethylbenzaldehyde is useful for building asymmetric top molecules. 2,5-DMBA has also been used to analyze vehicle carbon emissions.
Solubility
Not miscible in water.
Notes
Air Sensitive. Store under dry inert gas. Do not expose to air. Incompatible with Air, strong bases, strong oxidizing agents.
Specifications
Density | 0.95 |
Boiling Point | 104°C to 106°C (14 mmHg) |
Flash Point | 87°C (188°F) |
Odor | Almond-like |
Refractive Index | 1.544 |
Quantity | 5 g |
Beilstein | 1927303 |
Sensitivity | Air Sensitive |
Synonym | benzaldehyde, 2,5-dimethyl, isoxylaldehyde, 2,5-dimethyl-benzaldehyde, acmc-20aoaf, pubchem1474, benzaldehyde,2,5-dimethyl, 2,5-dimethylbenzaldehyde |
Solubility Information | Not miscible in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'