missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
2-Bromo-6-chloro-4-fluorophenol, 97%, Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
1 g
5 g
25 g
missing translation for 'unitSize'
1g
25g
5g
Description
Detta Thermo Scientific varumärkesprodukt var ursprungligen en del av Alfa Aesar produktportfölj. Viss dokumentation och etikettinformation kan referera till det äldre varumärket. Originalet Alfa Aesar produkt-/artikelkod eller SKU-referens har inte ändrats som en del av varumärkesövergången till Thermo Scientific .
Applications
2-Bromo-6-chloro-4-fluorophenol are employed in the preparation of resins, dyes, explosives, lubricants, and plastics. Also they are are endowed with antioxidant property and are used as antioxidants in many formulations such as pharmaceuticals, cosmetics, electrical transformer oil, solvents, and organic reactions.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
2-Bromo-6-chloro-4-fluorophenol are employed in the preparation of resins, dyes, explosives, lubricants, and plastics. Also they are are endowed with antioxidant property and are used as antioxidants in many formulations such as pharmaceuticals, cosmetics, electrical transformer oil, solvents, and organic reactions.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifications
Specifications
| Kemiskt namn eller material | 2-Bromo-6-chloro-4-fluorophenol |
| Smältpunkt | 38°C to 40°C |
| Kvantitet | 5 g |
| Formel vikt | 225.45 |
| Procent renhet | 97% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction