missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
2-Methoxy-4-methyl-5-nitropyridine, 95%, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Kvantitet:
1 g
5 g
missing translation for 'unitSize'
1g
5g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
2-Methoxy-4-methyl-5-nitropyridine is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff fields.
Solubility
Slightly soluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
2-Methoxy-4-methyl-5-nitropyridine is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff fields.
Solubility
Slightly soluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
Specifications
Specifications
| Kemiskt namn eller material | 2-Methoxy-4-methyl-5-nitropyridine |
| Kvantitet | 1 g |
| Löslighetsinformation | Slightly soluble in water. |
| Formel vikt | 168.15 |
| Procent renhet | 95% |
| Fysisk form | Solid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction