Learn More
Hamilton™ 21 gauge, Small Hub RN Needle, custom length (0.375 to 12 in), point style 5 or AS, 6/PK
Small Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 100 μL and smaller. Standard needle length is 2 in. / 51 mm. Removable (RN) needles are available in convenient six packs. Custom lengths and point styles are available.
Brand: Hamilton™ 7731-11
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Gauge | 21 gauge |
---|---|
Point Style | 5 or AS |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Small RN |
Specifications
21 G | |
Small Hub RN |