missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG 3-B Tissue Culture Flask 115 cm2
3-B Tissue culture flask triple bagged
Brand: TPP Techno Plastic Products AG 390652
Additional Details : Weight : 3.23000kg
Description
- The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
- The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
- The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
- All advantages of the standard product
- Ideal for use in dedicated areas where the sterile transfer of product is essential
- Each product is triple-wrapped in three peel-open bags
- Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to → show status of packaging
- Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
- The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Specifications
15 to 45 mL | |
Not Autoclavable | |
Yes | |
Sterile | |
Vented Filter cap, re-closeable lid, barrier | |
Yes | |
210 x 122 x 50 mm |
Polystyrene | |
Single-use | |
Wide | |
Flat | |
115 cm2 | |
Triple-bagged |