missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Bromobenzaldehyde, 97%, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
A substituted benzaldehyde used in the synthesis of more complex pharmaceutical compounds. It is also employed as an active pharmaceutical ingredient.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
A substituted benzaldehyde used in the synthesis of more complex pharmaceutical compounds. It is also employed as an active pharmaceutical ingredient.
Solubility
Not miscible or difficult to mix in water.
Notes
Air sensitive. Keep away from oxidizing agents and air. Store under inert gas.
A substituted benzaldehyde used in the synthesis of more complex pharmaceutical compounds. It is also employed as an active pharmaceutical ingredient.
Solubility
Not miscible or difficult to mix in water.
Notes
Air sensitive. Keep away from oxidizing agents and air. Store under inert gas.
Specifications
Melting Point | 18°C to 21°C |
Density | 1.58 |
Boiling Point | 234°C to 236°C |
Flash Point | 96°C (204°F) |
Odor | Characteristic |
Refractive Index | 1.594 |
Quantity | 25 g |
Beilstein | 1634534 |
Sensitivity | Air Sensitive |
Solubility Information | Not miscible or difficult to mix in water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'