missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Multi-Treated, Flat-Bottom Microplate
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid
Brand: Corning™ 4589
Additional Details : Weight : 2.80000kg
Description
(This is the suggested replacement for 3828)10 per Bag, with Lid
Black wall plates have low background fluorescence, minimal light scatter and reduced crosstalk Opaque walls to prevent well-to-well crosstalk Optically clear flat well bottom permits direct microscopic viewing Can be used for both top and bottom reading instruments Flat bottoms with 112 μL total volume Recommended working volumes of 20 to 80 μL Individual alphanumeric codes for well identification Six different surface treatments on a single plate (Collagen I, Fibronectin, Gelatin, Laminin, Poly-D-Lysine, TC-treated)
Specifications
Standard | |
16 x 24 | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) | |
1/Pk. | |
11.6 mm |
With Lid | |
Black, Clear Bottom | |
384 | |
Multi-treated | |
10/Cs. | |
127.8 x 85.5 x 14.35 mm (5 x 3.36 x 0.56 in.) | |
Top/bottom: 3.63/2.82 mm |