Läs mer
4-Benzyloxybenzaldehyde, 98%
Beskrivning
4-Benzyloxybenzaldehyde is used in the synthesis of (5-fluoro-(2R*,3S*)-2,3-bis(4-hydroxyphenyl)pentanenitrile),an estrogen receptor β-selective ligand. It is a position isomer of the adenylyl cyclase activator 2-benzyloxybenzaldehyde.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-Benzyloxybenzaldehyde is used in the synthesis of (5-fluoro-(2R*,3S*)-2,3-bis(4-hydroxyphenyl)pentanenitrile),an estrogen receptor β-selective ligand. It is a position isomer of the adenylyl cyclase activator 2-benzyloxybenzaldehyde.
Solubility
Insoluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents. Store under dry inert gas. It is sensitive to air.
Specifikationer
Specifikationer
| Kemiskt namn eller material | 4-Benzyloxybenzaldehyde |
| Smältpunkt | 69°C to 74°C |
| Kokpunkt | 197°C to 199°C (20 mmHg) |
| Kvantitet | 500 g |
| Beilstein | 1242385 |
| Känslighet | Air Sensitive |
| Löslighetsinformation | Insoluble in water. |
| Formel vikt | 212.25 |
| Procent renhet | 98% |
RUO – Research Use Only
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.