missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
4'-Fluorobutyrophenone, 97%, Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
1 g
5 g
Förpackningsstorlek:
1g
5g
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
4′-fluorobutyrophenone derivatives is used in the preparation of its derivatives that includes haloperidol, haloanisone, triperidol, methylperidide, haloperidide and dipiperone.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
4′-fluorobutyrophenone derivatives is used in the preparation of its derivatives that includes haloperidol, haloanisone, triperidol, methylperidide, haloperidide and dipiperone.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifikationer
Specifikationer
| Kemiskt namn eller material | 4'-Fluorobutyrophenone |
| Smältpunkt | 35°C to 38°C |
| Kvantitet | 1 g |
| Synonym | 4'-fluorobutyrophenone, 1-4-fluorophenyl butan-1-one, butyrophenone, 4'-fluoro, p-fluorobutyrophenone, 1-4-fluoro-phenyl-butan-1-one, 1-butanone, 1-4-fluorophenyl, 1-4-fluorophenyl-1-butanone, acmc-20apap, 4-fluorobutyrophenone, 1-butanone,1-4-fluorophenyl |
| Löslighetsinformation | Insoluble in water. |
| Formel vikt | 166.2 |
| Procent renhet | 97% |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering