Läs mer
(+/-)-4-Fluorostyrene oxide, 97%
Beskrivning
(±)-4-Fluorostyrene oxide used in chemicals, pharmaceutical intermediates. It is also used in organic chemistry that has also many industrial applications, biotransformation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
(+/-)-4-Fluorostyrene oxide used in chemicals, pharmaceutical intermediates. It is also used in organic chemistry that has also many industrial applications, biotransformation
Solubility
Difficult to mix.
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifikationer
Specifikationer
| Kemiskt namn eller material | (+/-)-4-Fluorostyrene oxide |
| Densitet | 1.167 |
| Kokpunkt | 92°C (14 mmHg) |
| Flampunkt | 77°C (171°F) |
| Odör | Pungent |
| Brytningsindex | 1.508 |
| Kvantitet | 25 g |
| UN-nummer | UN2810 |
| Löslighetsinformation | Difficult to mix. |
| Formel vikt | 138.14 |
| Visa mer |
RUO – Research Use Only
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.