Läs mer
4-Methyl-1-pentyn-3-ol, 97%
Descripción
4-Methyl-1-pentyn-3-ol, is used as standard Pharmaceutical intermediate and also used in organic synthesis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-Methyl-1-pentyn-3-ol, is used as standard Pharmaceutical intermediate and also used in organic synthesis.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents.
Especificaciones
Especificaciones
| Kemiskt namn eller material | 4-Methyl-1-pentyn-3-ol |
| Densitet | 0.929 |
| Kokpunkt | 133°C to 134°C |
| Flampunkt | 41°C (105°F) |
| Odör | Recognizable |
| Brytningsindex | 1.436 |
| Kvantitet | 50 g |
| UN-nummer | UN1987 |
| Beilstein | 1698762 |
| Löslighetsinformation | Slightly soluble in water. |
| Mostrar más |
RUO – Research Use Only
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.