missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Methyl-1H-pyrazole, 97+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
Description
4-Methyl-1H-pyrazole is used as an antidote in methanol and ethylene glycol poisoning. It is also employed as an alcohol dehydrogenase inhibitor. It acts a ligand in coordination chemistry. Further, it serves as an intermediate in organic synthesis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-Methyl-1H-pyrazole is used as an antidote in methanol and ethylene glycol poisoning. It is also employed as an alcohol dehydrogenase inhibitor. It acts a ligand in coordination chemistry. Further, it serves as an intermediate in organic synthesis.
Solubility
Miscible with water, ether, benzene and alcohol.
Notes
Hygroscopic. Incompatible withstrong oxidizing agents, strong acids, acid chlorides, acid anhydrides and chloroformates.
4-Methyl-1H-pyrazole is used as an antidote in methanol and ethylene glycol poisoning. It is also employed as an alcohol dehydrogenase inhibitor. It acts a ligand in coordination chemistry. Further, it serves as an intermediate in organic synthesis.
Solubility
Miscible with water, ether, benzene and alcohol.
Notes
Hygroscopic. Incompatible withstrong oxidizing agents, strong acids, acid chlorides, acid anhydrides and chloroformates.
Specifications
Melting Point | 13°C |
Density | 1.018 |
Boiling Point | 204°C to 207°C |
Flash Point | 96°C (204°F) |
Refractive Index | 1.4945 |
Quantity | 1 g |
Beilstein | 105204 |
Sensitivity | Air Sensitive |
Merck Index | 14,4216 |
Solubility Information | Miscible with water,ether,benzene and alcohol. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'