missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
6-Bromo-4-hydroxyquinoline-3-carboxylic acid, 96%, Thermo Scientific™
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is used as a pharmaceutical intermediate.
Solubility
Slightly soluble in water.
Notes
Incompatible with strong oxidizing agents. Store at room temperature.
It is used as a pharmaceutical intermediate.
Solubility
Slightly soluble in water.
Notes
Incompatible with strong oxidizing agents. Store at room temperature.
Specifikationer
Specifications
| Kemiskt namn eller material | 6-Bromo-4-hydroxyquinoline-3-carboxylic acid |
| Kvantitet | 5 g |
| Löslighetsinformation | Slightly soluble in water. |
| Formel vikt | 268.06 |
| Procent renhet | 96% |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?