missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 2000mL BIOS Swinging Bucket Rotors

The unique 8 x 2000mL (16L) capacity of the Thermo Scientific™ 2000mL BIOS swinging bucket rotors enhance the productivity of your bioprocessing methods.

Brand:  Thermo Scientific™ 75004162

Additional Details : Weight : 64.00000kg

 View more versions of this product

Product Code. 15520204

  • 257195.98 SEK / Each


Estimated Shipment
11-09-2017
Add to basket

Specifications

Specifications

6 x 2,000mL
Swinging bucket rotor
7,187 x g
4,700rpm
Thermo Scientific Sorvall BIOS 16 centrifuges
6 x 2000 mL Swinging Bucket Rotor, Oval Buckets with Dura-Coat and 2000 mL Bottles