missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7960 Series Thermal Transfer Printer Ribbon
7960 Series Thermal Transfer Printer Ribbon, when printed on the appropriate Brady label, gives good solvent resistance, lower for alcohol, high print quality and excellent smear resistance.
284.00 SEK - 890.00 SEK
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | BBP11 Label Printer, BBP12 Label Printer |
Length (English) | 76.6 yd. |
Length (Metric) | 70 m |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11880855
|
Brady™
804469 |
70 m x 110 mm |
890.00 SEK
1 box |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
12792427
|
Brady™
804470 |
70 m x 35 mm |
284.00 SEK
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11558824
|
Brady™
804471 |
70 m x 65 mm |
530.00 SEK
1 box |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||||
Description
- R7960, when printed on the appropriate Brady label, gives good solvent resistance, lower for alcohol, high print quality and excellent smear resistance.
Specifications
Printer Ribbon | |
BBP11 Label Printer, BBP12 Label Printer | |
70 m | |
Black 7960 Series Thermal Transfer Printer Ribbon | |
1 Ea. |
Black | |
76.6 yd. | |
12.7 mm I.D. | |
Ink side out |