missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 94907 Comfortable Climate Insole For Uvex G2 - Width 10
Comfortable climatic insole with antistatic properties for Uvex 1 G2
Brand: Uvex 9490741
136.00 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 0.05700kg
Description
- Full-surface foot shock absorption
- Highly breathable, moisture-absorbent and quickly re-drying material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9490.7
- Sizes: 35 to 52
Specifications
Black | |
Microvelour | |
No | |
Narrow width | |
No |
Uvex G2 | |
41 | |
Unisex | |
Yes |