missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95159 Busingess Insole - Width 12
Comfortable climatic insole with antistatic properties for Uvex 1 business
Brand: Uvex 9515948
136.00 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 0.11500kg
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9515.9
- Sizes: 39 to 52
Specifications
Black | |
Microvelour | |
No | |
Wide width | |
No |
Uvex 1 Business | |
48 | |
Unisex | |
Yes |