missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95282 Medium Tune-Up Insole For Uvex 1 and 2 - Width 11
Tune-Up antistatic insole for reducing fatigue and supporting arch
Brand: Uvex 9528249
Additional Details : Weight : 0.03500kg
Description
Uvex Tune-Up Comfortable Medium Insole 95282
- Antistatic insole concept for use in safety footwear
- Designed to reduce fatigue by increasing wearer comfort and enhancing ergonomics by optimum support of arch of feet
- Good cushioning
- Relief of pressure marks
- Non-irritating, comfortable surface structure
- Breathable and absorbs moisture
- Antibacterial
- Antistatic
- Useable for ESD-footwear
- Uvex 1, Uvex 2, Uvex 1 Duo, Uvex Xenova™ Light
- Article No. 95282
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Specifications
Black, White | |
Microvelour | |
No | |
Standard width | |
No |
Uvex 1 and 2 | |
49 | |
Unisex | |
Yes |