Learn More
Uvex™ 9770 Pheos ES Unventilated Safety Helmets
Lightweight, unventilated helmets in a sporty design ideal for use in the electrician sector with low voltage systems. Features a shortened shield with a conventional interior for easy adjustment.
Brand: Uvex™ 9770521
94.00 SEK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 0.39000kg
Description
- Lightweight, unventilated helmet in a sporty design
- Completely closed for use in the electrician sector with low voltage systems
- Includes an adapter system for visors, helmet caps, and helmet lamps
- Conventional interior for easy adjustment
- Shortened shield
Specifications
EN 397:2012, EN 50365:2002 | |
Low Voltage Systems | |
HDPE | |
Electrically Insulating Helmet | |
Not Ventilated |
Blue | |
Adapter System for Uvex™ Visors, Helmet Capsules, and Helmet Lamps | |
9770 Pheos ES | |
52 to 61 cm |