missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Brand:  Thermo Scientific™ C5000-93W

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 15394686

  • 557.44 SEK / Pack of 100



Remote Stock
(10 days availability): 167
Add to basket

Description

Description

Features of Target DP 9mm Vial Closures (included in kits):

  • Septa push through nearly eliminated due to improved interior geometry without the need for bonding
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

Ordering Information:

All products in quantity of 100/PK.

Specifications

Specifications

Gray
Yes
Bonded Red PTFE/White Silicone, Pre-slit
Glass, PTFE, Silicone
Convenience Kit
100
Clear
Yes
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.