missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Adapter for Carrier no. 1427, 50mL
Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life
Brand: Hettich™ 6316
Additional Details : Weight : 0.10000kg
Description
- Adapter for Carrier no. 1427
- For use with Hettich Rotors
- Compatible with a wide range of tubes to fit a variety of applications
Specifications
Rotor Adapter | |
50 mL | |
115 mm | |
1 |
Skirted Conical | |
29 mm | |
Carrier 1427 | |
1 |