missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Adapter for Carrier no. 5092, 100mL
Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life
Brand: Hettich™ 5126
Additional Details : Weight : 0.01000kg
Description
- Adapter for Carrier no. 5092
- For use with Hettich Rotors
- Compatible with a wide range of tubes to fit a variety of applications
Specifications
Rotor Adapter | |
100 mL | |
100 mm | |
1 |
Round Bottom | |
40 mm | |
Carrier no. 5092 | |
1 |