missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 39-035 Cotton-Supported Nitrile Chemical Protection Gloves
Click to view available options
Size:
8
9
10
11
Description
- Industrial protective gloves
- Supported cotton construction
- Smooth finish for dry grip applications
- High level of resistance to animal fats
Specifications
Certifications/Compliance (Europe) | EN 374_2003 Microorganism, EN 420:2003 + A1:2009 |
Color | Green |
Exterior Finish | No Texture |
Material | Nitrile |
Size | 8 |
EN388 Standard | 3121A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKLOPT |
EN ISO 374 - 5 | Yes |
Glove Cuff Style | Gauntlet |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'