missing translation for 'onlineSavingsMsg'
Läs mer

Ansell AlphaTec™ 87-118 Chemical Resistant Rubber Latex Gloves

Produktkod. 30286218 Handla allt Ansell Produkter
Change view
Klicka för att se tillgängliga alternativ
Storlek:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Storlek
30286218 7
30286217 8
30286213 9
30286229 10
30286216 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 30286218 Leverantör Ansell Leverantörsnummer 87118070
I lager
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Thick natural rubber latex gloves, offering heavy-duty protection and chemical resistance.

Key Features and Benefits

  • 0.8 mm/31 mil natural rubber latex: Chemical and abrasion resistance
  • Beaded cuff: Easy donning and doffing, and limited liquid roll-off
  • Lozenge grip pattern: Heightened grip performance

Description

  • Optimized protection: Composed of 0.8 mm/31 mil-thick natural rubber latex, AlphaTec™ 87-118 industrial gloves ensure high levels of durability and abrasion resistance, as well as heightened water-based chemical resistance
  • Added convenience: These protective gloves also feature a beaded cuff, which facilitates donning and doffing, while preventing droplets travelling beyond the glove's surface, for greater wrist protection
  • Strengthened grip: Designed with a lozenge grip pattern, these chemical-resistant gloves also offer wearers secure grip, for more confident handling
  • Enhanced comfort: Composed of flexible natural latex rubber, these AlphaTec™ gloves also boast 100% cotton flock lining, which absorbs some sweat and minimizes discomfort
  • Assured quality: In addition, they boast an AQL of 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifikat och efterlevnad EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Certifieringar/efterlevnad (Europa) CE 0493, EN 388:2016 +A1:2018
Klorerad Yes
Användningsområden Industrial
Färg Black
Finger Thickness (English) 31.5 mil
Fingertjocklek (metrisk) 0.8 mm
Latexfri No
Material Rubber Latex
Palm Thickness (English) 31.5 mil
Handflatans tjocklek (metrisk) 0.8 mm
Produkttyp Chemical Protection Gloves
Storlek 7
Tjocklek (engelska) 31.5 mil
Tjocklek (metrisk) 0.8 mm
EN388 Standard EN 388:2016 +A1:2018 - 3121A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 KEMISKA BREVKODER AKLNPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Handske manschettstil Beaded
Greppdesign Raised Diamond
Foder Unlined
Längd (engelska) 12.2 in.
Längd (metrisk) 310 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.