missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-137 Super Thin Unlined Latex Gloves
Click to view available options
Size:
6.5
8.5
9.5
Description
- Highly resistant to water based chemicals
- Beaded cuff for tear resistance and easy donning
- Diamond pattern on palms and fingers enhances grip in wet or dry conditions
- Approved for use in food-safe applications
- AQL 0.6
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Color | Natural |
Exterior Finish | Fully Textured |
Material | Latex |
Size | 6.5 |
EN388 Standard | X010A |
EN 421 | Yes |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | KLT |
Glove Cuff Style | Beaded |
Show More |