missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Alu FlexRack for Chest Freezers
Recommended for all applications where a flexible storage solution is needed. Tenak™ Alu FlexRacks for Chest Freezers can be used for all cryobox heights.
1555.00 SEK - 2255.00 SEK
Specifications
Product Type | Alu Flex Rack |
---|---|
Description | FlexRack |
Material | Aluminum |
Shelves | 1 |
For Use With (Application) | Securing the Box |
Product Code | Brand | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
11604752
|
Tenak™
TE20124 |
140 x 145 x 725mm | 1 Shelf and 1 Locking Rod |
2255.00 SEK
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
11654742
|
Tenak™
TE20114 |
140 x 145 x 450mm | 1 Shelf and 1 Locking Rod |
1555.00 SEK
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
12478290
|
Tenak™
TE20114S |
140 x 145 x 450mm | 2 Shelves and 1 Locking Rod |
1600.00 SEK
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Adjustable shelves
- Delivered with 1 shelf and 1 locking rod for securing the boxes
- Manufactured from aluminum
- Can be used for any chest freezer
Specifications
Alu Flex Rack | |
Aluminum | |
Securing the Box | |
1 Pack | |
145 mm |
FlexRack | |
1 | |
Chest freezer | |
140 mm | |
140 mm |