missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - Door opens by pushing on the right-hand side
Sign compliant to ISO 7010.
92.95 SEK - 117.00 SEK
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15654827
|
Brady™
831251 |
100 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15664827
|
Brady™
831252 |
200 mm | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Square | |
White on Green |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |