missing translation for 'onlineSavingsMsg'
Läs mer
Läs mer
Ammonium chloride, 0.5M aq. soln., Thermo Scientific™
Klicka för att se tillgängliga alternativ
Kvantitet:
50 mL
100 mL
Förpackningsstorlek:
100ml
50ml
Beskrivning
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Ammonium chloride is used for the lysis of human red blood cells. It is used in protein isolation techniques and in the study of basic calcium phosphate crystals in fibroblasts. It inhibits intracellular dissolution of basic calcium phosphate (BCP) crystals by alkalinizing phagolysosomes. It is used as a flavoring agent in some types of liquorices. It is also used as electrolyte in zinc-carbon batteries.
Solubility
Fully miscible in water. Soluble in ethanol, methanol, and glycerol. Insoluble in acetone, and ether.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
Ammonium chloride is used for the lysis of human red blood cells. It is used in protein isolation techniques and in the study of basic calcium phosphate crystals in fibroblasts. It inhibits intracellular dissolution of basic calcium phosphate (BCP) crystals by alkalinizing phagolysosomes. It is used as a flavoring agent in some types of liquorices. It is also used as electrolyte in zinc-carbon batteries.
Solubility
Fully miscible in water. Soluble in ethanol, methanol, and glycerol. Insoluble in acetone, and ether.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
Specifikationer
Specifikationer
| Kemiskt namn eller material | Ammonium chloride |
| Färg | Colorless |
| Fysisk form | Liquid |
| Kvantitet | 50 mL |
| Linjär formel | NH4Cl |
| Beilstein | 4371014 |
| Löslighetsinformation | Fully miscible in water. Soluble in ethanol,methanol,and glycerol. Insoluble in acetone,and ether. |
| Formel vikt | 53.49 |
| Koncentration eller sammansättning (efter analyt eller komponenter) | 0.5M aq. soln. |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering