missing translation for 'onlineSavingsMsg'
Läs mer

Kern Sohn Analytical Balance ABP

Produktkod. p-7226214
Encompass_Preferred
Klicka för att se tillgängliga alternativ
Kapacitet:
102 g, 220 g
120 g
220 g
320 g
52 g, 120 g
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 17301513

Brand: Kern Sohn ABP 1004M

Vänligen för att beställa denna produkten. Behöver du ett Webbkonto? Registrera ditt konto idag!

Denna artikel kan inte returneras. Se returpolicy

Premium analytical balance with the latest Single-Cell Generation for extremely rapid and stable weighing results.

  • This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
  • Navigation pad for super quick navigating through the menus
  • Automatic internal adjustment in the case of a change in temperature = 1°C or time controlled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • The minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person & performing the formulation by the user
  • USB data interface, e.g. for connecting a USB keyboard for easy capture of item numbers, item texts, for easier navigation within the menu etc.
  • U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID, ...)
  • Menu languages DE, EN
  • Automatic data output to the PC/printer each time the balance is steady
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Protective working cover included with delivery

Specifikationer

Kapacitet 120 g
Läsbarhet 0.1 mg
Linjäritet 0.2 mg
Repeterbarhet 0.1 mg
Elektriska krav Universal Mains Adapter
Korrigering av produktinnehåll

Fisher Scientific Encompass-programmet erbjuder artiklar som inte ingår i vår distributionsportfölj. Dessa produkter har vanligtvis inga bilder eller detaljerade beskrivningar. Vi är dock angelägna om att förbättra din shoppingupplevelse. Använd formuläret nedan för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.