missing translation for 'onlineSavingsMsg'
Läs mer

Velp Scientific AREC 7 Advance Ceramic Hot Plate Stirrer

Produktkod. 30560066 Handla allt Velp Produkter
Change view
Klicka för att se tillgängliga alternativ
Inkluderar:
Endast värmeplatta
Pt100-sond
Pt100-sond, stång, klämma
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Inkluderar
30560066 Pt100-sond
30560068 Endast värmeplatta
30560063 Pt100-sond, stång, klämma
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 30560066 Leverantör Velp Scientific Leverantörsnummer SA20500682

Vänligen för att beställa denna produkten. Behöver du ett Webbkonto? Registrera ditt konto idag!

Denna artikel kan inte returneras. Se returpolicy

AREC 7 Advance Ceramic Hot Plate Stirrer is a 7 x 7 ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • Advanced 7 x 7 ceramic hotplate stirrer designed for precision, performance, and safety
  • Intuitive user interface with capacitive touch buttons and tempered glass panel
  • Program temperature ramps and track viscosity changes for full experiment control
  • Thermoregulation up to 350°C with ±1.0°C accuracy using Pt100/Pt1000 probes
  • FAST and FINE temperature modes for rapid or gradual heating
  • Ramp programming with up to 9 temperature and 9 speed steps
  • Chemically resistant 7-inch ceramic plate for long-term durability
  • Powerful brushless motor supports stirring volumes up to 20 L (H2O)
  • 30 to 1700 rpm speed range with SpeedServo™ for consistent stirring
  • Real-time viscosity variation indicator enhances monitoring precision
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote control via smartphone, tablet, or PC
  • USB data export for easy experiment tracking and analysis
  • Built-in safety features: safety lock, probe alarm, over-temperature protection
  • Adjustable max temperature limit and visible hot surface warning above 50°C
  • Includes countdown and count-up timers for workflow optimization
  • Backed by a 3-year warranty with online registration

Specifikationer

Material för toppplatta Ceramic
Spänning 230 V
Inkluderar Pt100-sond
Säkerhetsfunktioner Lock Button
Omrörningsfunktioner Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise)
Kroppsmaterial Aluminum
Controllertyp Digital
Modell AREC 7 Advance
Enda funktioner Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds
Längd (engelska) 13.39 in.
Storlek 180 x 180 mm
Höjd (metrisk) 100 mm
Temperatur (metrisk) 0°C to 550°C (1°C steps)
Omgivningstemperatur 50°C to 40°C
Höjd (engelska) 3.94 in.
Frekvens 50/60 Hz
Bredd (metrisk) 200 mm
Amperage 3.5 A
Längd (metrisk) 340 mm
Bredd (engelska) 7.87 in.
Wattal 800 W
Vikt (engelska) 7.7 lb.
Vikt (metrisk) 3.5 kg
Typ Magnetic Stirring Hotplate
Form Square
Max. Provladdning 30 kg
Pluggtyp EU/UK
Antal positioner 1
Max. Behållarstorlek 20 L
Omrörningsområde 30 to 1700 rpm
Garanti 3 Years
Mått (L x B x H) 340 x 200 x 100 mm
Certifikat och efterlevnad CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Visa Digital
Färg Gray
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.