missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREC Digital Ceramic Stirring Hotplate

Ensures constant speed fast heating even when the viscosity changes (counter-reaction). VELP Scientifica™ AREC Digital Ceramic Stirring Hotplate provides precise speed and temperature setting, with contstant digital display of temperature.

Brand:  Velp Scientifica™ F20500011

Additional Details : Weight : 3.30000kg

Product Code. 13467626

  • 3360.00 SEK / Each


Estimated Shipment
28-06-2019
Add to basket

Description

Description

Rugged Design
  • Ceramic heating plate resists acids, bases and solvents
  • Technopolymer casing resists chemicals, scratches and surface abrasions
  • Maximum temperature 550°C
  • Accepts up to 15 liter flasks
  • Electronic speed regulation up to 1500rpm
Accurate Operation
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Digital setting of temperature
Practical Solution
  • White ceramic plate ideal for color change observation
  • Metal vessels can be used on the ceramic plate
  • Low profile design for a heated model
User & Equipment Safety
  • Hot plate warning displayed while cooling to below 50°C
  • Control panel is separated from the heating plate
  • IP 42 protection with die-cast body
  • Protection from liquid spills with run-off groove
Convenient to Use 
  • Inclined control panel for easy access and visibility
  • High visibility LED display of temperature
  • High power PCM-type driving magnet
Specifications

Specifications

15 L
180 x 180 mm
50/60 Hz
94 mm
3.3 kg
Square, white ceramic heating plate
Die-cast
230 V, 50/60 Hz, 800 w
LED
1
Ceramic heating plate resists acids, bases and solvents, Technopolymer casing resists chemicals, scratches and surface abrasions
Stirring hotplate
Up to 1500rpm
230 V
800 w
203 mm
IP 42
IP 42 protection with die-cast body, protection from liquid spills with run-off groove
344 x 203 x 94 mm
Microprocessor
Technopolymer structure, ceramic plate
AREC
550°C
Videos