missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace

The ashing furnaces are especially designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.

Brand:  Nabertherm™ LV152K1TN1

Additional Details : Weight : 60.00000kg

 View more versions of this product

Product Code. 15581092

  • 55173.00 SEK / Each


Estimated Shipment
05-01-2021
Add to basket

Description

Description

  • Tmax: 1100°C
  • Electrical connection: 1-phase
  • Minutes to Tmax: 120
Specifications

Specifications

C450
230 x 340 x 170 mm
15 L
Flap door
415 x 585 x 845 mm
1100°C
Videos
SDS
Documents