missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 12 Ashless Medium-Fast Filtering Quantitative Filter Paper

Used for coarser precipitates such as lead, iron and silver sulphide.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11425218

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications

Specifications

Ash Content: 0.007%
Cotton Linters
8 to 12 μm
For coarser precipitates such as lead- iron- and silver sulphide, alkali carbonates, lead chromate, arsenic, antimony, cadmium, food stuffs
100/Pk.
Ashless Quantitative Filter Paper
Disc
8 to 12 μm
20 sec.
12
0.17 mm
70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers