missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Colored Narrow Neck Wash Bottles
Click to view available options
Color:
Green
Red
Yellow
Description
- Colored wash bottles with matching closures
- Fitted with polypropylene closures
- Choice of four colors
Specifications
Closure Material | Polypropylene |
Height (Metric) | 160 mm |
Capacity (Metric) | 500 mL |
Color | Green |
For Use With (Application) | For color coding purposes |
Includes | Polypropylene matching closures |
Material | LDPE |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'